Shop All Dial Indicators
Starrett
Xtra-Lngth Dial Indicator Contact Pnt, 1"
Mfr # PT09560B
Zoro # G2349991
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flat End
- Contact Point Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT09560B
- Zoro # G2349991
- UPC # 049659712629
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Length | 1" |
Details
Features | Flat End |
Item | Xtra-Length Dial Indicator Contact Point,1" |
Description
Xtra-Length Dial Indicator Contact Point,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 6-Point Impact Socket (SID22030)
- ZORO SELECT Vibration Isolator, 40 Lb Max, 1/4-20 (2NNZ7)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.787 (111178700)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia. (SKS-024)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-5-0 (25-511J)
- STARRETT Hardened Steel Contact Point (PT05472)
- STARRETT Dial Indicator, 0 to 25mm, 0-100 (25-881J)
- STARRETT Indicator Dial (655-2041J)
- STARRETT Dial Test Indicator, Swl Hd, 0 to 0.030 In (811-5CZ)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809A)
- MITUTOYO Dial indicators, 0.01-10 mm (2046AB-11)
- Starrett Precision Measuring Tools