Shop All Micrometers
Starrett
Wireless Digital Tube Micrometer
Mfr # W769.1AXFL
Zoro # G501863293
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Range 0 in to 1 in, 0 mm to 25 mm
- Spindle Flat
- Lock Nut Type Lever
- SPC Output No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # W769.1AXFL
- Zoro # G501863293
- UPC # 049659605983
- Country of Origin United States
- Category Micrometers
Dimensions
Anvil Size | 3/16 in |
Dimension Type | Inch/Metric |
Description
Wireless Digital Tube Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating IP67, SPC Output No, Data Output Type Wireless, Long Form Calibration Certificate No, Anvil Shape Round, Anvil Size 3/16 in, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Display Type LCD, Functions Data Hold, Data Output, Inch/mm Conversion, Preset, Zero
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 1 1/2-2FT Roller For Ridgid Conduit (17984)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Black, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BK)
- WESTWARD 3/4" Drive Impact Socket Set, SAE, 14 pcs (35HU98)
- MILWAUKEE TOOL 2" x 1" Annular Cutter (49-59-2000)
- STARRETT Outside Micrometer, 6", Ratchet (436.1XRL-6)
- STARRETT Outside Micrometer, 100 to 125mm Range (T436.1XRL-12)
- STARRETT Outside Micrometer, 5", Ratchet (436.1XRL-5)
- STARRETT Inside Groove Micrometer, 0.5 to 1.5" (701A)
- STARRETT Anvil for 220/790 Micrometers (PT13017)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- MITUTOYO Digital Micrometer, Uni-Mike, 1", SPC (317-351-30)
- Starrett Precision Gauges & Accessories