Shop All Micrometers
Starrett
Wireless Digital Micrometer
Mfr # W788.1XFL
Zoro # G701860221
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Range 0 in to 1 in, 0 mm to 25 mm
- Spindle Flat
- Lock Nut Type Lever
- Spindle Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # W788.1XFL
- Zoro # G701860221
- UPC # 049659606034
- Country of Origin United States
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Description
Wireless Digital Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating IP67, SPC Output No, Data Output Type Wireless, Long Form Calibration Certificate No, Anvil Shape Round, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Case Included No, Compatible Wireless Transmitter W788, Display Type LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric L-Shape Ball Hex Key, 5 mm Tip Size (36924)
- STANLEY ENGINEERED FASTENING Rivet Nut Tool, 6/32, 8/32, 10/24, 1/4 In (PNT310-I)
- IRWIN 8" L x Metal Cutting Recip Saw Blade, 8in, 18Tpi (372818)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28340)
- STARRETT Anvil for 220/790 Micrometers (PT13017)
- STARRETT Outside Micrometer, 6", Ratchet (436.1XRL-6)
- STARRETT Depth Micrometer, 0 to 6" (445BZ-6RL)
- STARRETT Outside Micrometer, 7/8", Pointed Anvil (210AP)
- STARRETT Depth Micrometer, 0 to 6" (440Z-6RL)
- STARRETT Micrometer Inside (78XTZ-6)
- MITUTOYO Inside Micrometer, 4 to 40" (139-202)
- Starrett Micrometers & Sets