Shop All Micrometers
Starrett
Wireless Digital Micrometer
Mfr # SW733.1BXFLZ
Zoro # G801864327
product price: $5,774.99
/ea
Free Shipping & Returns
$5,774.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Includes Plastic Case
- Lock Nut Type Lever
- Maximum Measurement - mm 150 mm
- Functions Data Hold, Data Output, Inch/mm Conversion, Preset, Zero
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # SW733.1BXFLZ
- Zoro # G801864327
- UPC # 049659606089
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Description
Wireless Digital Micrometer, Range 0 to 150 mm, 0 in to 6 in, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00015 in, +/-0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Wireless, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Display Type LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Drill Tip, Coated, Carbide (SMDT10625MTL-ACX70)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (28282D2B113555)
- KO-KEN Socket 1/2 12 Point 38mm 1/2 Sq. Drive (14405A-1/2)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 12.80mm (47360)
- STARRETT Inside Groove Micrometer, 0.5 to 1.5" (701A)
- STARRETT Electronic Micrometer, 2 to 3", 0.00005 Res (3732XFL-3)
- STARRETT Outside Micrometer, 50 to 75mm Range (T444.1XRL-1)
- STARRETT Micrometer Outside (V436.1MXRL-100)
- STARRETT Outside Micrometer, 2", Ratchet (436.1XRL-2)
- STARRETT Micrometer Outside (T436.1XFL-6)
- MITUTOYO 28 to 32/.001" Outside Micrometer I/A (104-156)
- Starrett Precision Gauges & Accessories