Shop All Electronic Digital Indicators
Starrett
Wireless Digital Indicator
Mfr # W2900-5M-25
Zoro # G401866127
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2900 Series
- Range 0 mm to 25.00 mm
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.001 in, +/-0.03 mm
- Stem Dia. 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # W2900-5M-25
- Zoro # G401866127
- UPC # 049659733785
- Country of Origin United States
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 8 mm |
Dimension Type | Inch/Metric |
Contact Point Dia. | 0.25 in |
Stem Thread Size | #4-48 UNF |
Battery Size | Rechargeable |
Description
Wireless Digital Indicator, Series 2900 Series, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.001 in, +/-0.03 mm, Range 0 mm to 25.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Premium Webster Needle Holder, 5" (CYZR-0416)
- STANLEY Precision Safety Cutter Safety Blade, 7 in L (FMHT10362)
- DYNABRADE Air Finish Tool, 3400 rpm, 13-5/8 In. L (13201)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/2"-13 (DWT54726)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-3-1)
- STARRETT Electronic Indicator, 4"/100mm Range (2700-805)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- STARRETT Electronic Indicator, 1"/25mm Range (2700-800)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730AD)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- MITUTOYO Digimatic Indicator, Id-C125Mxb (543-721B)
- Starrett Indicators, Indicator Holders & Accessories