Shop All Electronic Digital Indicators
Starrett
Wireless Digital Indicator
Mfr # W2900-3M-25
Zoro # G401866110
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 2900 Series
- Range 0 mm to 25.00 mm
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.001 in, +/-0.03 mm
- Standards CE Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # W2900-3M-25
- Zoro # G401866110
- UPC # 049659733488
- Country of Origin United States
- Category Electronic Digital Indicators
Dimensions
Contact Point Dia. | 0.25 in |
Stem Dia. | 8 mm |
Dimension Type | Inch/Metric |
Stem Thread Size | #4-48 UNF |
Battery Size | Rechargeable |
Description
Wireless Digital Indicator, Series 2900 Series, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.001 in, +/-0.03 mm, Range 0 mm to 25.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lock Miter Router Bits, 45 Deg (45J311)
- MILWAUKEE TOOL SHOCKWAVE 2” Impact Square Recess #2 Power Bit (48-32-4472)
- DREMEL SS Brush, 1/2in. dia., 1-3/4in. L, PK2 (531-02)
- KO-KEN Bit TORXPLUS 25IP 50mm 1/4 Hex Drive (121T.50-25IP)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730AD)
- STARRETT Wireless Digital Indicator (W2900-3-1)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-3-1)
- STARRETT Wireless Digital Indicator (W2900-5-1)
- MITUTOYO Digital Indicator, 0.00100.03mm Accuracy (543-302B-10)
- Starrett Indicators, Indicator Holders & Accessories