Shop All Micrometers
Starrett
Wireless Digital Disc Micrometer
Mfr # W756.1FL-1
Zoro # G701860184
product price: $928.99
/ea
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Range 0 in to 1 in, 0 mm to 25 mm
- Spindle Flat
- Lock Nut Type Lever
- SPC Output No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # W756.1FL-1
- Zoro # G701860184
- UPC # 049659605921
- Country of Origin United States
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Description
Wireless Digital Disc Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating IP67, SPC Output No, Data Output Type Wireless, Long Form Calibration Certificate No, Anvil Shape Disk, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Steel, Case Included No, Display Type LCD, Functions Data Hold, Data Output, Inch/mm Conversion, Preset, Zero
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Chuck Key, HP2010N (798341-3)
- DRILL AMERICA 16" Flat Second Cut File (DIC03981)
- JOKARI Cable Stripper, Flat, Max 1/2" W (30140)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40ST)
- STARRETT Blade Micrometer, 4-5", 0.001" Res (486P-5)
- STARRETT Micrometer Inside (78XTZ-6)
- STARRETT Electronic Micrometer, 1 to 2", 0.00005 Res (3732XFL-2)
- STARRETT Micrometer Outside (T436.1XRL-6)
- STARRETT Digital Outside Micrometer (733.1XFLZ-9)
- STARRETT Micrometer, 0 to 1", 0.0001, Ratchet (T230XRL)
- FRED V FOWLER CO 0-6 Digit Reading Depth Micrometer (72-225-226)
- Starrett Micrometers