Shop All Digital Calipers
Starrett
Wireless Digital Caliper
Mfr # W798B-8/200
Zoro # G901866016
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.02 mm (0 to 100 mm), +/-0.03 mm (Greater Than 100 mm to 200 mm), +/-0.001 in
- Includes Plastic Case
- Jaw Depth 1 7/8 in
- Caliper Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # W798B-8/200
- Zoro # G901866016
- UPC # 049659733310
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 7/8 in |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 3/4 in |
Measures Outside Dimension | Yes |
Battery Size | 3V |
Dimension Type | Inch/Metric |
Description
Wireless Digital Caliper, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/-0.02 mm (0 to 100 mm), +/-0.03 mm (Greater Than 100 mm to 200 mm), +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 7/8 in, Includes Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Head (HCFC5041)
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-W)
- ECLIPSE TOOLS Bit Slotted, Size 10, 12, 1, 15/16" L (SL1012X1-15/16)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XEH PALLET)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798B-8/ W/SLC)
- STARRETT Digital Caliper, 0-12"/0-300mm Range (EC799A-12/300 W/SLC)
- STARRETT Electronic Digital Caliper, 0 to 12 In (EC799A-12/300)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798A-12/300)
- STARRETT Digital Caliper, 0-6"/0-150mm Range, SS (EC799B-6/150)
- STARRETT Digital Caliper, 0-8"/0-200mm Range (EC799A-8/200 W/SLC)
- MAHR Digital Caliper, Wireless, 200mm Range, SS (4103404)
- Starrett Calipers & Accessories