Shop All Digital Calipers
Starrett
Wireless Digital Caliper
Mfr # W798B-6/150
Zoro # G901866061
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.02 mm (0 to 100 mm), +/-0.03 mm (Greater Than 100 mm to 150 mm), +/-0.001 in
- Includes Plastic Case
- Jaw Depth 1 1/2 in
- Caliper Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # W798B-6/150
- Zoro # G901866061
- UPC # 049659733303
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 1/2 in |
Battery Size | 3V |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 5/8 in |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Description
Wireless Digital Caliper, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/-0.02 mm (0 to 100 mm), +/-0.03 mm (Greater Than 100 mm to 150 mm), +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 1/2 in, Includes Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shear and Battery, 18V DC, Double Cut (2635-20, 48-11-1850)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 6Pc (55-0292)
- MITUTOYO Mitutoyo Dial Indicator, 0 to 1 In, 0-100 (64PKA079B)
- SUPERCUT 72-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (402407)
- STARRETT Electronic Digital Caliper, 0 to 40 In (B5000BZ-40/1000)
- STARRETT Digital Caliper, 0-8"/0-200mm Range, SS (EC799B-8/200)
- STARRETT Electronic Digital Caliper, 0 to 14 In (5006BZ-14/350)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798A-8/200)
- STARRETT Digital Caliper, 0-6"/0-150mm Range (EC799A-6/150 W/SLC)
- STARRETT Digital Caliper, 0-12"/0-300mm Range (EC799A-12/300 W/SLC)
- FOWLER Xtra-Value Plus 0-6"/150MM Fractional XL Display Stainless Digital Caliper (54-103-006-0)
- Starrett Digital Calipers