Shop All Digital Calipers
Starrett
Wireless Digital Caliper
Mfr # W798B-12/300
Zoro # G001866008
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.02 mm (0 to 100 mm), +/-0.03 mm (Greater Than 100 mm to 300 mm), +/-0.001 in
- Includes Plastic Case
- Jaw Depth 2 1/2 in
- Caliper Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # W798B-12/300
- Zoro # G001866008
- UPC # 049659733280
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 1/2 in |
Jaw Depth - Upper Jaw | 3/4 in |
Measures Depth | Yes |
Battery Size | 3V |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Description
Wireless Digital Caliper, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/-0.02 mm (0 to 100 mm), +/-0.03 mm (Greater Than 100 mm to 300 mm), +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 1/2 in, Includes Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4Y-20)
- GREENLEE Piston, 1 1/4 In, Pk3 (611-3)
- DRILL AMERICA 3/4" HSS 3MT Spiral Flute Bridge Reamer (DWRRB3/4)
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver (2462-20)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798B-6/150)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798B-8/ W/SLC)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798B-12/300)
- STARRETT Digital Caliper, 0-8"/0-200mm Range (EC799A-8/200 W/SLC)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798B-8/200)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798A-8/200)
- STARRETT Digital Caliper, 0-8"/0-200mm Range, SS (EC799B-8/200)
- Starrett Calipers & Accessories