Shop All Micrometers
Starrett
Wireless Digital Blade Micrometer
Mfr # W786.1P-1
Zoro # G901860205
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Spindle Blade
- Lock Nut Type Lever
- Anvil Material Steel
- Spindle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # W786.1P-1
- Zoro # G901860205
- UPC # 049659606003
- Country of Origin United States
- Category Micrometers
Dimensions
Anvil Size | 0.030 in |
Dimension Type | Inch/Metric |
Spindle Diameter | 0.030 in |
Description
Wireless Digital Blade Micrometer, Range 0 in to 1 in, 0 mm to 25.4 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating IP67, SPC Output No, Data Output Type Wireless, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 0.030 in, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Speeder, Anvil Material Steel, Display Type LCD, Functions Data Hold, Data Output, Inch/mm Conversion, Preset, Zero
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8x18" Ship Auger Bit (DMS73-1070)
- BOSCH 3In20TPIBIMT-ShkLaminateFlooring, PK5 (T101AOF)
- DRILL AMERICA 3/4"x23" Long Auger Bit (DMS73-4012)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #30 (C08142)
- STARRETT Interchangeable Anvil Micrometer, 0 to 1" (220XRL-1)
- STARRETT Precision Outside Micrometer, 13" (436.1XRLZ-13)
- STARRETT Micrometer Outside (V436.1MXRL-100)
- STARRETT Precision Outside Micrometer, 14" (436.1XRLZ-14)
- STARRETT Outside Micrometer, 3 to 4" Range (T444.1XRL-4)
- STARRETT Can Seam Micrometer, 0-0.375" (208Z)
- STARRETT Electronic Micrometer, 3 to 4", 0.00005 Res (3732XFL-4)
- Starrett Micrometers & Sets