Shop All Micrometers
Starrett
Wireless Digital Bench Micrometer
Mfr # W777.1XFLZ
Zoro # G101883479
product price: $1,568.99
/ea
Free Shipping & Returns
$1,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Range 0 in to 1 in
- Maximum Measurement - mm 25 mm
- Includes Display Yes
- Operation Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # W777.1XFLZ
- Zoro # G101883479
- UPC # 049659605990
- Country of Origin United States
- Category Micrometers
Details
Item | Wireless Digital Bench Micrometer |
Resolution | 0.00005 in/0.001 mm |
Range | 0 in to 1 in |
Maximum Measurement - mm | 25 mm |
Includes Display | Yes |
Operation Type | Digital |
Power Supply | Cordless |
Data Output Type | Wireless |
Minimum Measurement - mm | 0.001 mm |
Accuracy | +/-0.0001 in |
Functions | Inch/mm Conversion on English Versions; Measurement Hold Button; Auto Off After 20 Minutes of Non-Use; Retain and Return to True Zero Reading; Ability to Install Minimum and Maximum Limits; Spindle Lock; Rechargeable Battery Port |
SPC Output | No |
Minimum Measurement - Inch | 0.00005 in |
Display Type | LCD |
Maximum Measurement - Inch | 1 in |
Description
Wireless Digital Bench Micrometer, Range 0 in to 1 in, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, SPC Output No, Data Output Type Wireless, Operation Type Digital, Display Type LCD, Functions Inch/mm Conversion on English Versions; Measurement Hold Button; Auto Off After 20 Minutes of Non-Use; Retain and Return to True Zero Reading; Ability to Install Minimum and Maximum Limits; Spindle Lock; Rechargeable Battery Port, Includes Display Yes, Maximum Measurement - Inch 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 5/8 In. x 100 ft. (C-24 HD)
- MILWAUKEE TOOL 150ft Extra Bold Large Capacity Chalk Reel (48-22-3915)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m10 x 1.5 (T/AT10X1.5)
- LENOX Hand Saw, PVC/ABS, 18 x 2-1/2 in. (20980HSF18)
- STARRETT End Cap, Inside Micrometer Head (PT07348)
- STARRETT Micrometer Inside 3/4 to 1" Range (78XTZ-1)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- STARRETT Interchangeable Anvil Micrometer, 2 to 6" (224ARLZ)
- STARRETT Outside Micrometer, 0" to 1"Range, Ratchet (V436.1MXRL-25)
- STARRETT Digital Outside Micrometer (733.1XFL-1)
- MITUTOYO Micrometer, In, Caliper Type, 150-175/.01mm (145-191)
- Starrett Precision Measuring Tools