Shop All Vernier Calipers
Starrett
Vernier Calipers, 48 In, 0.001 In Grad
Mfr # 123Z-48
Zoro # G2674804
Free Shipping & Returns
$4,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 48
- Graduations (In.) 0.001
- Jaw Depth (In.) 3
- Material Hardened Stainless Steel
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 123Z-48
- Zoro # G2674804
- UPC # 049659505320
- Country of Origin United States
- Category Vernier Calipers
Dimensions
Jaw Depth (In.) | 3 |
Measures Depth | No |
Jaw Depth | 3 in |
Dimension Type | Fractional Inch |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Description
OD/ID Vernier Caliper, Range 0 in to 48 in, Graduations 1/512 in, Accuracy +/-0.0005 in (per foot), Caliper Material Steel, Dimension Type Fractional Inch, Graduations - Lower Scale 0.001 in, Graduations - Upper Scale 0.001 in, Jaw Actuation Type Slide, Jaw Depth 3 in, Maximum Measurement - Decimal Inch 48 in, Maximum Measurement - Fractional Inch 48 in, Measurements Inside, Outside, Measures Depth No, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1" Hex SAE Socket, 6 Points (J5432H)
- LENOX Band Saw Blade, 14 ft. 3" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Rx+ Series (93080RPB144345)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, 1, PK5 (52206)
- KIPP Threaded Insert Reinforced, Steel, M10, M16X1, 5 (K0399.10)
- STARRETT Vernier Caliper w/Case, 12 In/300mm (125MEA-12/300)
- STARRETT Vernier Caliper (123Z-24)
- STARRETT Vernier Caliper w/Case, 8 In/200mm (125MEA-8/200)
- STARRETT Vernier Caliper (123EMZ-12)
- STARRETT Pocket Slide Caliper, 6 In (1025-6)
- STARRETT Vernier Caliper (123Z-36)
- HHIP 80" / 2000mm Heavy Duty Long Vernier Caliper (4100-0010)
- Starrett Vernier Calipers