Shop All Vernier Calipers
Starrett
Vernier Caliper w/Case, 8 In/200mm
Mfr # 125MEA-8/200
Zoro # G1906676
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations (In.) 0.002
- Jaw Depth (In.) 1.50
- Material Hardened Stainless Steel
- Graduations (mm) 0.02
- Range (mm) 0 to 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 125MEA-8/200
- Zoro # G1906676
- UPC # 049659618822
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth (In.) | 1.50 |
Jaw Depth | 1 1/2 in |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Dimension Type | Inch/Metric |
Description
4-Way Vernier Caliper, Range 0 in to 8 in, 0 mm to 203.2 mm, Graduations 0.02 mm, Accuracy +/-0.001 in (0-4 in), +/-0.0015 in (4+ in), Caliper Material Stainless Steel, Dimension Type Inch/Metric, Graduations - Lower Scale 0.001 in, Graduations - Upper Scale 0.02 mm, Jaw Actuation Type Slide, Jaw Depth 1 1/2 in, Maximum Measurement - Decimal Inch 8 in, Maximum Measurement - Fractional Inch 8 in, Maximum Measurement - mm 200 mm, Measurements 4-Way, Measures Depth Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP .251 X 1-1/2 X 6" High Speed Steel 6F Straight Shank Chucking Reamer (2006-3560)
- KIPP Pull Handles thermoplastic (K0200.160081)
- WESTWARD Three Drawer Slide (TTCART413G)
- WILDE TOOL PLIERS SLIP JT FLUSH 6 1/2 IN (0262FP.NP/CC)
- STARRETT Vernier Caliper w/Case, 12 In/300mm (125MEA-12/300)
- STARRETT Vernier Caliper w/Case, 6 In/150mm (125MEA-6/150)
- STARRETT Vernier Caliper (123EMZ-12)
- STARRETT Vernier Caliper (123Z-36)
- STARRETT Pocket Slide Caliper, 6 In (1025-6)
- STARRETT Vernier Caliper (123Z-24)
- MITUTOYO Vernier Caliper (160-116)
- Starrett Precision Measuring Tools