Shop All Utility Knife Blades
Starrett
Utility Knife Hook 10 Blade Dispenser, Hook, General Purpose
Mfr # KSH01R
Zoro # G4854915
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High Carbon Steel
- Blade Type Hook
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # KSH01R
- Zoro # G4854915
- UPC # 049659617788
- Country of Origin China
- Category Utility Knife Blades
Details
Blade Material | High Carbon Steel |
Blade Type | Hook |
Item | Utility Knife Hook 10 Blade Dispenser |
Application | General Purpose |
Description
Utility Knife Hook 10 Blade Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Hoist Alignment Tool, 5 In, 1000 lb. Cap (780425)
- WESTWARD Locking C-Clamp, 12", 3-37/64" Cap. (45W340)
- WILLIAMS Williams Mini Wrench, Open End, 5mm (1105MM)
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (26490D2B123885)
- STARRETT Utility Knife Blade Dispenser, 10 Blades, Utility, General Purpose (KS01R)
- STANLEY Steel Heavy Duty Blade Dispenser with Blades 2.4 in. L 100 pc (11-921A)
- STANLEY Wall Mount Utility Knife Blade Dispenser w/Blades, PK100 PK (11-921A)
- ALC Plastic Scraper Blades - Box O (77239)
- KLEIN TOOLS Moving Blade Set for Pre-2017 Edition Cat. No. 63607 (63443)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 14 Functions (1.4703-X5)
- FISKARS Utility Blade, 2 13/32 in Blade, PK20 (771060-1001)
- Starrett Utility Knife Blades