Shop All Indicator Holders, Bases, and Stands
Starrett
Upright Post Wo/Base
Mfr # 659G
Zoro # G0967471
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Arm Type Rigid
- Compatible Indicator Mounts Post Only
- Includes Snug No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 659G
- Zoro # G0967471
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Details
Item | Upright Post Wo/Base |
Construction | Steel |
Arm Type | Rigid |
Compatible Indicator Mounts | Post Only |
Includes Snug | No |
Description
Upright Post Wo/Base, Arm Type Rigid, Compatible Indicator Mounts Post Only, Construction Steel, Includes Snug No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Plug 0 Flutes (1432005)
- OEMTOOLS 2" Jumbo Combination Wrench (22112)
- TUNGALOY Milling Insert, ONMU0507ANEN-MJ AH3, PK10 (6758743)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Plier, 7 Functions (832203)
- STARRETT Indicator Contact Point, 9/32 L, Pointed (PT06632-10)
- STARRETT Universal Snug, 1/4, 5/16, 3/8 In (58S)
- STARRETT Clamp Pair (161A)
- STARRETT Magnetic Indicator Holder, 150 Lb, 3/8-24 (659P)
- STARRETT Universal Snug, 5/16, 3/8 In (57S)
- STARRETT Indicator Contact Point, 3/8L x 3/8 Bell (PT06632-2)
- STM Standard Magnetic Base (225705)
- Starrett Precision Measuring Tools