Shop All Indicator Holders, Bases, and Stands
Starrett
Upright Base Post
Mfr # 657G
Zoro # G0582359
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Size (In.) 16-1/8 x 16-1/8
- Upright Post Dia. (In.) 0.375
- Features Upright Base
- Construction Steel
- Finish Steel Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 657G
- Zoro # G0582359
- UPC # 00049659527537
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 16-1/8 x 16-1/8 |
Upright Post Dia. (In.) | 0.375 |
Overall Length (In.) | 9.03 |
Thread Size | 1/4-20 |
Size | 3/8" (9.5mm) diameter x 7-7/16" (190mm) |
Details
Item | Upright Base Post |
Features | Upright Base |
Construction | Steel |
Finish | Steel Polished |
For Use With | Universal Snugs |
Description
Upright Base Post, Compatible with Brand and Series Starrett 57S and 58S, For Use With Universal Snugs, Size 3/8 In. (9.5mm) diameter x 7-7/16 In. (190mm)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pointing Trowel w/ProForm, 4" x 2 (GG420PF)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5TWY2)
- PROTO 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (J7217M)
- STARRETT Band Saw Blade, 11 ft. 6-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-06-1/2)
- STARRETT AGD Indicator, Flat-End Stl Pnt, 1/4" dia. (PT06632-17)
- STARRETT Clamp Pair (161A)
- STARRETT Dial Indicator Contact Point Spec-Form (PT06632-9)
- STARRETT Alignment Clamp Set w/2ZUH4 Indicator (S668DZ)
- STARRETT Tool Post Holder (PT99438)
- STARRETT Indicator Contact Point, 1/4L x 1/16 In (PT06632-7)
- HHIP 2 X 2 X 2-1/2" Centered V Magnetic Base (4401-0111)
- Starrett Indicators, Indicator Holders & Accessories