Shop All Indicator Holders, Bases, and Stands
Starrett
Universal Snug, 5/16, 3/8 In
Mfr # 57S
Zoro # G4780675
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 5/16, 3/8 in Spindle Hole dia, 9/64, 5/32, 3/16, 1/4 in dia Gripping Holes
- For Use With Dial Indicators
- Compatible with AGD Number 1, 2, 3, 4
- Includes Fine Adjustment Yes
- Size 2 in x 1 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 57S
- Zoro # G4780675
- UPC # 049659502961
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Size | 2 in x 1 in x 2 in |
For Indicator Stem Size | 3/8 in, 5/16 in |
Details
Item | Universal Snug |
Features | 5/16, 3/8 in Spindle Hole dia, 9/64, 5/32, 3/16, 1/4 in dia Gripping Holes |
For Use With | Dial Indicators |
Compatible with AGD Number | 1, 2, 3, 4 |
Includes Fine Adjustment | Yes |
Compatible with Manufacturer Model No. | Starrett 81, 25, 655, 656 2700, 2900, 3901 |
Description
The Starrett 57S Universal Snug is the tool designed to meet your needs. It comes with gripping holes that are compatible with the Starrett 81, 25, 655, 656, 2700, 2900 and 3901 models. The universal snug has a 2 in. x 1 in. x 2 in. size for easy storage. This indicator holder can accommodate both 3/8 in., 5/16 in., 9/64 in., 5/32 in., 3/16 in., and 1/4 inch diameter gripping holes for compatibility with most manufacturers' products. You can easily use this snug to keep track of your indicators on their respective stems because it has a spindle hole diameter of 5/16", 3/8". It also features Starrett's Model No.: 57S Compatibility Chart for reference purposes when you're trying to find out which model number or AGD number is compatible with your product. For all of your measuring needs, equip yourself with the Starrett 57S Universal Snug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20561S610R)
- NOCO Accessory Kit, For GBX155 (GBC104)
- HHIP Replacement Case For A 6" Caliper (4100-0030CASE)
- PROTO Ratcheting Wrench, Head Size 1-1/4 in. (JSCV40T)
- STARRETT Extra-Lngth Cntct Pnt Rglr Style, 1/4" L (PT07215)
- STARRETT Indicator Contact Point, 2 In L, Rounded (PT06677F)
- STARRETT Surface Gage, Steel, 0.375" Rod dia. (57B)
- STARRETT Clamp Pair (161A)
- STARRETT Carbide Contact Pnt, 1-23/64"Lx.078" Ball (PT27024)
- STARRETT Clamp Complete (278B)
- HHIP Mini Universal Magnetic Base (4401-0810)
- Starrett Precision Measuring Tools