Shop All Micrometers
Starrett
Tube Type Outside Micrometer, 1"
Mfr # 569AXP
Zoro # G2612093
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 1"
- Operation Mechanical, Digital
- Features Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Quick and Easy Adjustment
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 569AXP
- Zoro # G2612093
- UPC # 049659664379
- Country of Origin United States
- Category Micrometers
Dimensions
Spindle Size | 0.185 in |
Anvil Size | 0.185 in |
Spindle Diameter | 0.25 in |
Dimension Type | Inch |
Description
This Starrett Tube Micrometer is the most accurate tool for measuring inside, outside and depth. With a range of 0 to 1", this micrometer has an accuracy of +/-0.0001 in. The measurement resolution is 0.001". This plain thimble micrometer has a carbide spindle that allows you to take measurements quickly and efficiently. The flat spindle can also be used as anvils on larger workpieces by removing the standard size ring gage. For quick, precise measurements, use the Starrett Tube Micrometer to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive 3/16" 6 Point SAE De (CMMT43571)
- OTC Jaw Puller, 5 tons, 2 or 3 Jaws, 5-1/2 in. (1027)
- MILWAUKEE TOOL M 18, Crimper and Die Kit, 18 V, 2 Batteries/1 Charger (2779-22, 49-16-KITC)
- OEMTOOLS 1-3/8" Jumbo Combination Wrench (22106)
- STARRETT Depth Micrometer, 0 to 6" (445BZ-6RL)
- STARRETT Outside Micrometer, 0" to 1"Range, Ratchet (V436.1MXRL-25)
- STARRETT Mechanical Micrometer Head, 0 to 1/2" (261L)
- STARRETT Wireless Digital Blade Micrometer (W786.1P-1)
- STARRETT Depth Micrometer, 0 to 6" (440Z-6RL)
- STARRETT Micrometer Outside (T436.1XRL-6)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Carbide (112-189)
- Starrett Micrometers & Sets