Shop All Micrometers
This Product is Discontinued
Starrett
Tube Micrometer, Digital, 1In/25mm, SPC, LCD (Discontinued)
Mfr # 769AXFL
Zoro # G3625002
Free Shipping & Returns
This Product is Discontinued
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25mm
- Operation Electronic
- Features For Measuringthe Wall Thickness Of Tubes, Automatic Off, Carbide Faced Spindle, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame Design for Comfortable, Accurate Measuring, Quick and Easy Adjustment
- Includes Large, Easy-to-Read, High-Contrast LCD Digital Readout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 769AXFL
- Zoro # G3625002
- UPC # 049659664478
- Country of Origin United States
- Category Micrometers
Dimensions
Anvil Size | 3/16 in |
Spindle Diameter | 0.250 in |
Dimension Type | Inch/Metric |
Description
Digital Tube Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Anvil Shape Round, Anvil Size 0.187 in, Coolant Resistant No, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Display Type LCD, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.