Shop All Thickness Gauges
Starrett
Thickness Gage, Tapered, 0.03-0.50mm
Mfr # 173MAT
Zoro # G1221683
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Tempered Steel
- Locking Device Yes
- Size of Leaves 1/2 in -9/32 in x 3-1/32 in
- Long Form Calibration Certificate No
- Number of Leaves 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 173MAT
- Zoro # G1221683
- UPC # 049659570878
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in -9/32 in x 3-1/32 in |
Blade Length | 77 mm |
Dimension Type | Metric |
Blade Width | 7 mm to 12.7 mm |
Description
The Starrett 173MAT Thickness Gage is a versatile tool that allows you to check the thickness of metal, sheet and wire. This feeler gauge set is an excellent choice for your industrial or home needs. It comes with a thick blade design that gives it the ability to measure thicker material. The Starrett 173MAT Thickness Gage has blades made from tempered steel and offers a range of 0.03 mm to 0.50 mm in thickness. Its special features include a taper gauge blade and two specialty blades, which are necessary for specific measurements such as measuring the distance between parallel surfaces and checking the depth of recesses on flat surfaces. With its quality construction, there's no doubt you will want to have this Starrett 173MAT Thickness Gage at hand when you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Red Plastic Strip Load, Heavy Power, PK100 (25CS5)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/2" (03719)
- DEWALT 4 1/2" x .250 XP Sandwich Tuck Point Blade (DW4740S)
- MILWAUKEE TOOL 10 in. Nail Puller (48-22-9031)
- STARRETT Thickness Gage, 0.020 In, 1/2 x 12 In (667-20)
- STARRETT Thickness Gage, 0.007 In, 1/2 x 12 In (667-7)
- STARRETT Thickness Gage, 0.028 In, 1/2 x 12 In (667-28)
- STARRETT Thickness Gage 002 (666-2)
- STARRETT Thickness Gage, 0.027 In, 1/2 x 12 In (667-27)
- STARRETT Thickness Gage 0025 (666-2 1/2)
- STARRETT Thickness Gage Stock, 1 Straight Leaf (666-1)
- Starrett Precision Gauges & Accessories