Shop All Thickness Gauges
Starrett
Thickness Gage
Mfr # 467M
Zoro # G0584276
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- Construction Tempered Steel
- Size of Leaves 1/2 in x 4-31/64 in
- Number of Leaves 13
- Range (mm) 0 to 25.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 467M
- Zoro # G0584276
- UPC # 00049659524659
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 4-31/64 in |
Dimension Type | Metric |
Blade Width | 1/2 in |
Blade Length | 114 mm |
Description
The Starrett 467M Thickness Gage offers a precise and reliable way to measure the thickness of sheet metal, aluminum, brass, and other metals. This feeler gauge set is designed for precision measurements on sheet metal. It comes with 0.04 mm to 5 mm range in size, so you can find the right blade for your job. The feeler gauges are made of tempered steel blades that provide accurate results every time. The blades are all 114 mm long and fit neatly into the storage case when not in use. If you need a dependable tool for measuring thickness, then this Starrett 467M Thickness Gage is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-159 Paver Joint Wire Brush-1-1/2" Wire With 54" Handle (21-159)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves and Fixed O Die (2678-22O)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 12 Points (30810)
- ABC HAMMERS 2 lb. Brass Hammer with 12" Fiberglass Handle (ABC2BFB)
- STARRETT Feeler Stock Assortment (S667MA)
- STARRETT Thickness Gage, 0.015 In, 1/2 x 12 In (667-15)
- STARRETT Thickness Gage, 0.0005 In, 1/2 x 12 In (667-1/2)
- STARRETT Thickness Gage Holder, Double End (806D)
- STARRETT Thickness Gage Holder, Single End (806)
- STARRETT Thickness Gage, Tapered, 0.03-0.50mm (173MAT)
- STARRETT Thickness Gage, 0.030 In, 1/2 x 12 In (667-30)
- Starrett Precision Measuring Tools