Shop All Thickness Gauges
Starrett
Thickness Gage, 26 Tapered Leaves
Mfr # 66T
Zoro # G0987384
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0.0015 to 0.025
- Resolution (In.) 0.00100
- Leaves Tapered
- Number of Leaves 26
- Size of Leaves 1/2 in -1/4 in x 3 in -1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 66T
- Zoro # G0987384
- UPC # 049659503159
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in -1/4 in x 3 in -1/32 in |
Blade Width | 1/4 in to 1/2 in |
Blade Length | 3 1/32 in |
Dimension Type | Inch |
Description
Tapered Feeler Gauge Set, Finish Unfinished, Blade Length 3 1/32 in, Blade Material Steel, Blade Style Tapered Blade, Dimension Type Inch, Included Certification None, Maximum Thickness - Inch 0.025 in, Minimum Thickness - Inch 0.0015 in, Non-Marring No, Number of Feeler Blades 26, Thickness Range 0.0015 in to 0.025 in, Tolerance +/-0.00025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m30x3.5 Carbon Steel Hex Die (DWTMHX30X3.5)
- MILWAUKEE TOOL Spindle Shaft (38-50-5211)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A535)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971001)
- STARRETT Thickness Gage, 0.002 In, 1/2 x 12 In (667-2)
- STARRETT Thickness Gage, 0.007 In, 1/2 x 12 In (667-7)
- STARRETT Thickness Gage Holder, Single End (806)
- STARRETT Thickness Gage, 0.0015 In, 1/2 x 12 In (667-1 1/2)
- STARRETT Thickness Gage, Straight, 0.05-1.0mm (66MA)
- STARRETT Thickness Gage, 0.009 In, 1/2 x 12 In (667-9)
- HHIP 0-0.5" Dial Thickness Gage (4200-0005)
- Starrett Precision Gauges & Accessories