Shop All Hole, Drill, Bore, and Wire Gauges
This Product is Discontinued
Starrett
Thickness Gage, 26 Straight Leaves (Discontinued)
Mfr # 66
Zoro # G1976046
This Product is Discontinued
Key Features
- Locking Device Thumb Screw
- Leaves Tempered Steel, Marked With Thickness
- Number of Leaves 26
- Size of Leaves 1/2"-1/4" x 3"-1/32"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 66
- Zoro # G1976046
- UPC # N
- Country of Origin Unknown
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Size of Leaves | 1/2"-1/4" x 3"-1/32" |
Blade Length | 3 1/32 in |
Blade Width | 1/4 in to 1/2 in |
Dimension Type | Inch |
Description
Thickness Gage, Long Form Calibration Certificate No, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.