Shop All Thickness Gauges
Starrett
Thickness Gage, 22 Straight Leaves
Mfr # 572A
Zoro # G0988197
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Device Yes
- Number of Leaves 22
- Size of Leaves 1/2 in x 3-1/32 in
- Leaves Straight
- Range (In.) 0.0015 to 0.035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 572A
- Zoro # G0988197
- UPC # 049659570984
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 3-1/32 in |
Blade Width | 1/2 in |
Blade Length | 3 1/32 in |
Dimension Type | Inch |
Description
Feeler Gauge Set, Finish Unfinished, Blade Length 3 1/32 in, Blade Material Steel, Blade Style Short Blade, Dimension Type Inch, Included Certification None, Maximum Thickness - Inch 0.035 in, Minimum Thickness - Inch 0.0015 in, Non-Marring No, Number of Feeler Blades 28, Thickness Range 0.0015 in to 0.035 in, Tolerance +/-0.00025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise Grip VGP2077704 5 Piece Set- 10Wr-10R-7Cr-6Ln-5Wr + Bag (VGP2077704)
- KLEIN TOOLS ESD Safe Insulated Screwdriver Set, Slotted/Phillips Tip, 1000V insulated, 2-Piece (33532-INS)
- DRILL AMERICA 5/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/16)
- RED DEVIL 6 in 1 Master Painter Painters Tool (218186)
- STARRETT L.S. Starrett 681-50314 66 Thickness Gage W-26 S (681-50314)
- STARRETT Thickness Gage, 0.015 In, 1/2 x 12 In (667-15)
- STARRETT Thickness Gage 003 (666-3)
- STARRETT Thickness Gage, 0.0015- 0.015 In, 9 Leaves (172AT)
- STARRETT Feeler Gage 30Mm (667M-30)
- STARRETT Thickness Gage 005 (666-5)
- BIG HORN US Standard Sheet / Plate Gauge for iron and steel (19217)
- Starrett Precision Measuring Tools