Shop All Thickness Gauges
Starrett
Thickness Gage, 0.030 In, 1/2 x 12 In
Mfr # 667-30
Zoro # G1999733
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Tempered Steel
- Features Rounded Ends
- Long Form Calibration Certificate No
- Leaves Straight
- Number of Leaves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 667-30
- Zoro # G1999733
- UPC # 049659528688
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Dimension Type | Inch |
Blade Width | 1/2 in |
Blade Length | 12 in |
Details
Construction | Tempered Steel |
Features | Rounded Ends |
Long Form Calibration Certificate | No |
Leaves | Straight |
Number of Leaves | 1 |
Locking Device | No |
Range (In.) | 0.030 |
Item | Feeler Gauge |
Finish | Unfinished |
Markings | Inch |
Blade Style | Long Blade |
Non-Magnetic | No |
Blade Material | Steel |
Thickness | 0.0300 in |
Description
The Starrett 667-30 Thickness Gage is the perfect tool for making precision measurements. The tempered steel leaves are made of long blades with rounded ends. This thickness gage has an inch dimension type and markings, which make it easy to read. With a 12 in blade length and 0.0300 in thickness, this feeler gauge measures up to 1/2 x 12 in size leaves. If you need precise measurements, the Starrett Thickness Gauge is the ideal tool for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking Clamp Set, 9", 4-1/2" Cap., 2 Pc. (45619)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #14 (C67197)
- DEWALT 3/8" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2223IR)
- POWERBUILT 24Mm Combination Wrench Polished (644128)
- STARRETT Thickness Gage 0025 (666-2 1/2)
- STARRETT Thickness Gage 002 (666-2)
- STARRETT Thickness Gage, 0.017 In, 1/2 x 12 In (667-17)
- STARRETT Thickness Gage Holder, Single End (806)
- STARRETT Thickness Gage, 0.027 In, 1/2 x 12 In (667-27)
- STARRETT Thickness Gage, 26 Tapered Leaves (66T)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-25mm/0-1" Digital Thickness Gage (2140-8110)
- Starrett Thickness Gauges