Shop All Thickness Gauges
Starrett
Thickness Gage 003
Mfr # 666-3
Zoro # G0584328
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Tempered Steel
- Locking Device No
- Leaves Straight
- Number of Leaves 1
- Accuracy +/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 666-3
- Zoro # G0584328
- UPC # 00049659528008
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in X 300 in |
Blade Width | 1/2 in |
Roll Length | 25 ft |
Dimension Type | Inch |
Details
Construction | Tempered Steel |
Locking Device | No |
Leaves | Straight |
Number of Leaves | 1 |
Accuracy | +/-0.0002 in |
Long Form Calibration Certificate | No |
Features | 0.003 in Thickness, Rewind Feature Permits Retracting Thinner Feeler Stock Into The Case to Prevent Damage |
Item | Feeler Gauge Stock Roll |
Tolerance | +/-0.0002 in |
Markings | Inch with Metric Equivalent |
Non-Magnetic | No |
Thickness | 0.003 in |
Non-Marring | No |
Finish | Unfinished |
Blade Material | Steel |
Case Type | Plastic Dispensing Case |
Blade Style | Straight |
Case Included | Yes |
Description
Feeler Gauge Stock Roll, Blade Material Steel, Blade Style Straight, Blade Width 1/2 in, Case Included Yes, Case Type Plastic Dispensing Case, Dimension Type Inch, Non-Magnetic No, Non-Marring No, Roll Length 25 ft, Thickness 0.003 in, Finish Unfinished, Markings Inch with Metric Equivalent, Tolerance +/-0.0002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7 1/2 in Ratchet Crimper CAT3, CAT5e, CAT6/6A (VDV226-011-SEN)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7155)
- WRIGHT TOOL Torque Multiplier 1/2" Sq F - 1" Sq M O (9S393A)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 6 (3405)
- STARRETT Thickness Gage (3812)
- STARRETT Thickness Gage, 26 Tapered Leaves (66T)
- STARRETT Thickness Gage, 0.010 In, 1/2 x 12 In (667-10)
- STARRETT Thickness Gage, 22 Straight Leaves (572A)
- STARRETT Thickness Gage, 0.0015 In, 1/2 x 12 In (667-1 1/2)
- STARRETT Thickness Gage, 0.001 In, 1/2 x 12 In (667-1)
- STARRETT Feeler Gage 05Mm (667M-5)
- Starrett Thickness Gauges