Shop All Thickness Gauges
Starrett
Thickness Gage, 0.029 In, 1/2 x 12 In
Mfr # 667-29
Zoro # G1622302
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leaves Straight
- Range (In.) 0.029
- Construction Tempered Steel
- Number of Leaves 1
- Features Rounded Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667-29
- Zoro # G1622302
- UPC # 049659528671
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Blade Width | 1/2 in |
Dimension Type | Inch |
Blade Length | 12 in |
Details
Leaves | Straight |
Range (In.) | 0.029 |
Construction | Tempered Steel |
Number of Leaves | 1 |
Features | Rounded Ends |
Long Form Calibration Certificate | No |
Locking Device | No |
Item | Feeler Gauge |
Blade Style | Long Blade |
Blade Material | Steel |
Finish | Unfinished |
Thickness | 0.029 in |
Non-Magnetic | No |
Markings | Inch |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.029 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Battery, 6 Ah (DCB606C)
- INNOVATIVE COMPONENTS Plunger Pin Ring, w/Patch, 1.68 In, 3/8-16 (GP6C---R--V--21)
- REGAL CUTTING TOOLS M20 x 1.5 Hand Tap D3 4 Flt Plug (020430AS)
- RIDGID Roll Groover, 1 1/4 to 6 In (916)
- STARRETT Thickness Gage 006 (666-6)
- STARRETT Coating Thickness Gauge (3813)
- STARRETT Thickness Gage (3812)
- STARRETT Thickness Gage, 0.030 In, 1/2 x 12 In (667-30)
- STARRETT Thickness Gage, 0.003 In, 1/2 x 12 In (667-3)
- STARRETT Feeler Gage 04Mm (667M-4)
- STARRETT Thickness Gage 002 (666-2)
- Starrett Precision Gauges & Accessories