Shop All Thickness Gauges
Starrett
Thickness Gage, 0.027 In, 1/2 x 12 In
Mfr # 667-27
Zoro # G2479111
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Device No
- Leaves Straight
- Features Rounded Ends
- Size of Leaves 1/2 in x 12 in
- Construction Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667-27
- Zoro # G2479111
- UPC # 049659528657
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Blade Width | 1/2 in |
Blade Length | 12 in |
Dimension Type | Inch |
Details
Item | Feeler Gauge |
Locking Device | No |
Leaves | Straight |
Features | Rounded Ends |
Construction | Tempered Steel |
Number of Leaves | 1 |
Range (In.) | 0.027 |
Long Form Calibration Certificate | No |
Markings | Inch |
Non-Magnetic | No |
Blade Style | Long Blade |
Thickness | 0.0270 in |
Finish | Unfinished |
Blade Material | Steel |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0270 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Torx Screwdriver T3 Round (26703)
- KO-KEN Socket set 7-19mm 6 Point 300mm Z-series 12 pieces 3/8 Sq. Drive (RS3300MZ/12)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Stainless Steel Silver, 30" W x 18" D x 34" H (53RH49)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.67" (M-65003)
- STARRETT Feeler Gage 04Mm (667M-4)
- STARRETT L.S. Starrett 681-50314 66 Thickness Gage W-26 S (681-50314)
- STARRETT Thickness Gage, 0.028 In, 1/2 x 12 In (667-28)
- STARRETT Lvdt Length Gage 100 Analog Probe (776-9)
- STARRETT Long-Blade Feeler Gauge Set, Dim Type In (172E)
- STARRETT Feeler Gage 20Mm (667M-20)
- STARRETT Thickness Gage, 0.010 In, 1/2 x 12 In (667-10)
- Starrett Thickness Gauges