Shop All Thickness Gauges
Starrett
Thickness Gage, 0.026 In, 1/2 x 12 In
Mfr # 667-26
Zoro # G2450104
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 1
- Locking Device No
- Range (In.) 0.026
- Construction Tempered Steel
- Features Rounded Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667-26
- Zoro # G2450104
- UPC # 049659528640
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Blade Width | 1/2 in |
Dimension Type | Inch |
Blade Length | 12 in |
Details
Number of Leaves | 1 |
Locking Device | No |
Range (In.) | 0.026 |
Construction | Tempered Steel |
Features | Rounded Ends |
Item | Feeler Gauge |
Leaves | Straight |
Long Form Calibration Certificate | No |
Blade Style | Long Blade |
Thickness | 0.0260 in |
Markings | Inch |
Finish | Unfinished |
Non-Magnetic | No |
Blade Material | Steel |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0260 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, Metric 24mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4924MCF)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/2" (TCQZO48A)
- STANDARD IGNITION Multi-Function Socket, S-43N (S-43N)
- WILTON 8" Cross Slide Drill Press Vise (11698)
- STARRETT Thickness Gage, 0.029 In, 1/2 x 12 In (667-29)
- STARRETT Thickness Gage, 0.030 In, 1/2 x 12 In (667-30)
- STARRETT Thickness Gage 0025 (666-2 1/2)
- STARRETT Tapered Feeler Gauge Set, Dim Type Inch (172CT)
- STARRETT Thickness Gage, 0.021 In, 1/2 x 12 In (667-21)
- STARRETT Thickness Gage Holder, Single End (806)
- IGAGING Data Output for 1" & 4" Digital Thickness Gauge Set - 35-128-USB (35-128-USB)
- Starrett Precision Measuring Tools