Shop All Thickness Gauges
Starrett
Thickness Gage, 0.024 In, 1/2 x 12 In
Mfr # 667-24
Zoro # G1582987
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Rounded Ends
- Size of Leaves 1/2 in x 12 in
- Number of Leaves 1
- Range (In.) 0.024
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667-24
- Zoro # G1582987
- UPC # 049659528626
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Blade Width | 1/2 in |
Blade Length | 12 in |
Dimension Type | Inch |
Details
Promotion Restriction | Not eligible for promotion |
Item | Feeler Gauge |
Features | Rounded Ends |
Number of Leaves | 1 |
Range (In.) | 0.024 |
Leaves | Straight |
Locking Device | No |
Long Form Calibration Certificate | No |
Construction | Tempered Steel |
Thickness | 0.0240 in |
Non-Magnetic | No |
Finish | Unfinished |
Blade Material | Steel |
Blade Style | Long Blade |
Markings | Inch |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0240 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016D)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 00 (15103)
- PELICAN Black Protective Case, 9.4"L x 7.8"W x 4.29"D (1150NF)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Knockout Set (49-16-2702)
- STARRETT Thickness Gage, 0.029 In, 1/2 x 12 In (667-29)
- STARRETT Thickness Gage, 0.021 In, 1/2 x 12 In (667-21)
- STARRETT Thickness Gage, 0.0015- 0.015 In, 9 Leaves (172AT)
- STARRETT Thickness Gage, Straight, 0.0015-0.015 In (172A)
- STARRETT Feeler Gage 03Mm (667M-3)
- STARRETT Thickness Gage, 0.019 In, 1/2 x 12 In (667-19)
- STARRETT Thickness Gage 003 (666-3)
- Starrett Precision Measuring Tools