Shop All Thickness Gauges
Starrett
Thickness Gage, 0.023 In, 1/2 x 12 In
Mfr # 667-23
Zoro # G0407784
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size of Leaves 1/2 in x 12 in
- Features Rounded Ends
- Range (In.) 0.023
- Construction Tempered Steel
- Number of Leaves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667-23
- Zoro # G0407784
- UPC # 049659528619
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Blade Width | 1/2 in |
Blade Length | 12 in |
Dimension Type | Inch |
Details
Features | Rounded Ends |
Range (In.) | 0.023 |
Construction | Tempered Steel |
Number of Leaves | 1 |
Item | Feeler Gauge |
Long Form Calibration Certificate | No |
Locking Device | No |
Leaves | Straight |
Markings | Inch |
Non-Magnetic | No |
Finish | Unfinished |
Thickness | 0.0230 in |
Blade Style | Long Blade |
Blade Material | Steel |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0230 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- ZORO SELECT Chucking Reamer, 0.1240 In., 4 Flute, HSS (11V429)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G1)
- FACOM Satin Short Combination Wrench 3.2 mm - 6 Point (FM-39.3.2H)
- STARRETT Thickness Gage 005 (666-5)
- STARRETT Thickness Gage, 0.017 In, 1/2 x 12 In (667-17)
- STARRETT Thickness Gage, 0.0015- 0.015 In, 9 Leaves (172AT)
- STARRETT Feeler Gage 10Mm (667M-10)
- STARRETT Thickness Gage 0015 (666-1 1/2)
- STARRETT Feeler Stock Assortment (S667MA)
- STARRETT Thickness Gage, 0.018 In, 1/2 x 12 In (667-18)
- Starrett Precision Gauges & Accessories