Shop All Thickness Gauges
Starrett
Thickness Gage 002
Mfr # 666-2
Zoro # G0584300
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 1
- Features 0.0025 in Thickness, Rewind Feature Permits Retracting Thinner Feeler Stock Into The Case to Prevent Damage
- Locking Device No
- Long Form Calibration Certificate No
- Construction Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 666-2
- Zoro # G0584300
- UPC # 049659527988
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in X 300 in |
Blade Width | 1/2 in |
Roll Length | 25 ft |
Dimension Type | Inch |
Details
Number of Leaves | 1 |
Features | 0.0025 in Thickness, Rewind Feature Permits Retracting Thinner Feeler Stock Into The Case to Prevent Damage |
Locking Device | No |
Long Form Calibration Certificate | No |
Construction | Tempered Steel |
Item | Feeler Gauge Stock Roll |
Leaves | Straight |
Accuracy | +/-0.0002 in |
Blade Style | Straight |
Tolerance | +/-0.0002 in |
Finish | Unfinished |
Case Type | Plastic Dispensing Case |
Markings | Inch with Metric Equivalent |
Case Included | Yes |
Blade Material | Steel |
Non-Magnetic | No |
Thickness | 0.002 in |
Non-Marring | No |
Description
If you need to measure the thickness of a material, this Starrett 666-2 Thickness Gage is the perfect tool for the job. This feeler gauge stock roll has leaves that are 1/2 in. wide and 300 in. long. The markings on it are inch with metric equivalents, so you can read it easily regardless of what unit system you use. It comes with an accuracy of +/-0.0002 in., which means it will give you precise measurements every time. Made from tempered steel, this feeler gauge stock roll is durable and long lasting. For your next project, equip yourself with the Starrett 666-2 Thickness Gauge Stock Roll for accurate measurements every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCV16S)
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 3 17/64 in Long, 1/4 in Short (54TU41)
- UWS UTV Tool Box Hardware, UTV-59KM (UTV-59KM)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.40Mm (CXDCS 0940AP)
- STARRETT Thickness Gage, Tapered, 0.03-0.50mm (173MAT)
- STARRETT Wire Gage (287)
- STARRETT Thickness Gage, 22 Straight Leaves (572A)
- STARRETT Thickness Gage 009 (666-9)
- STARRETT Thickness Gage, 0.022 In, 1/2 x 12 In (667-22)
- STARRETT Thickness Gage, 0.021 In, 1/2 x 12 In (667-21)
- STARRETT Thickness Gage (572B)
- Starrett Thickness Gauges