Shop All Thickness Gauges
Starrett
Thickness Gage, 0.018 In, 1/2 x 12 In
Mfr # 667-18
Zoro # G1862472
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- Size of Leaves 1/2 in x 12 in
- Construction Tempered Steel
- Range (In.) 0.018
- Number of Leaves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667-18
- Zoro # G1862472
- UPC # 049659528565
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Blade Length | 12 in |
Dimension Type | Inch |
Blade Width | 1/2 in |
Details
Long Form Calibration Certificate | No |
Construction | Tempered Steel |
Range (In.) | 0.018 |
Number of Leaves | 1 |
Locking Device | No |
Item | Feeler Gauge |
Leaves | Straight |
Features | Rounded Ends |
Blade Material | Steel |
Markings | Inch |
Thickness | 0.0180 in |
Non-Magnetic | No |
Finish | Unfinished |
Blade Style | Long Blade |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0180 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H268HG)
- GREENLEE Switch, Tippette D-P 849 (86015)
- RIDGID Bench Chain Vise, 1/8 to 2-1/2 In. (BC210A)
- OSG Corner Radius Carbide End Mills (VGM5-0154)
- STARRETT Thickness Gage, 0.023 In, 1/2 x 12 In (667-23)
- STARRETT Thickness Gage Stock, 32 Straight Leaves (S667A)
- STARRETT Thickness Gage, 0.012 In, 1/2 x 12 In (667-12)
- STARRETT Feeler Gage 30Mm (667M-30)
- STARRETT Feeler Gage 03Mm (667M-3)
- STARRETT Thickness Gage, 0.010 In, 1/2 x 12 In (667-10)
- STARRETT Long-Blade Feeler Gauge Set, Dim Type In (172E)
- Starrett Precision Gauges & Accessories