Shop All Thickness Gauges
Starrett
Thickness Gage, 0.017 In, 1/2 x 12 In
Mfr # 667-17
Zoro # G0541651
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 1
- Locking Device No
- Construction Tempered Steel
- Leaves Straight
- Size of Leaves 1/2 in x 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667-17
- Zoro # G0541651
- UPC # 049659528558
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Dimension Type | Inch |
Blade Length | 12 in |
Blade Width | 1/2 in |
Details
Number of Leaves | 1 |
Locking Device | No |
Construction | Tempered Steel |
Leaves | Straight |
Features | Rounded Ends |
Range (In.) | 0.017 |
Item | Feeler Gauge |
Long Form Calibration Certificate | No |
Non-Magnetic | No |
Blade Style | Long Blade |
Markings | Inch |
Finish | Unfinished |
Thickness | 0.0170 in |
Blade Material | Steel |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0170 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 5 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (DIAGB5)
- DEWALT Angle Grinder, 5" or 6" Wheel Dia., Nominal Amps: 13 (DWE46266N/DWA8726F)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- DRILL AMERICA 9/16"-18 Carbon Steel Hand Tap Set (DWTS9/16-18)
- STARRETT Thickness Gage, 0.029 In, 1/2 x 12 In (667-29)
- STARRETT Thickness Gage, 0.011 In, 1/2 x 12 In (667-11)
- STARRETT Feeler Stock Assortment (S667MA)
- STARRETT Thickness Gage (467M)
- STARRETT Thickness Gage, 0.030 In, 1/2 x 12 In (667-30)
- STARRETT Thickness Gage, 22 Straight Leaves (572A)
- STARRETT Thickness Gage, 0.019 In, 1/2 x 12 In (667-19)
- Starrett Precision Measuring Tools