Shop All Thickness Gauges
Starrett
Thickness Gage, 0.015 In, 1/2 x 12 In
Mfr # 667-15
Zoro # G1672666
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leaves Straight
- Long Form Calibration Certificate No
- Features Rounded Ends
- Construction Tempered Steel
- Range (In.) 0.015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667-15
- Zoro # G1672666
- UPC # 049659528534
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Blade Length | 12 in |
Dimension Type | Inch |
Blade Width | 1/2 in |
Details
Leaves | Straight |
Long Form Calibration Certificate | No |
Features | Rounded Ends |
Construction | Tempered Steel |
Range (In.) | 0.015 |
Item | Feeler Gauge |
Locking Device | No |
Number of Leaves | 1 |
Blade Material | Steel |
Markings | Inch |
Thickness | 0.0150 in |
Finish | Unfinished |
Blade Style | Long Blade |
Non-Magnetic | No |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0150 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/2-12 UNF 2A (371188050)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5/16 (44220)
- PROSKIT Needle, nosed Pliers, Smooth Jaw (100-042)
- WRIGHT TOOL Flare Nut Wrench 3 Piece Set - 6 Point S (743)
- STARRETT Screw Pitch Gage (476)
- STARRETT Thickness Gage Holder, Double End (806D)
- STARRETT Thickness Gage 0015 (666-1 1/2)
- STARRETT Feeler Gage 30Mm (667M-30)
- STARRETT Feeler Gage 05Mm (667M-5)
- STARRETT L.S. Starrett 681-50314 66 Thickness Gage W-26 S (681-50314)
- STARRETT Thickness Gage, 0.008 In, 1/2 x 12 In (667-8)
- Starrett Precision Gauges & Accessories