Shop All Thickness Gauges
Starrett
Thickness Gage 0015
Mfr # 666-1 1/2
Zoro # G0584291
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 1
- Locking Device No
- Size of Leaves 1/2 in X 300 in
- Construction Tempered Steel
- Features 0.0015 in Tickness, Rewind Feature Permits Retracting Thinner Feeler Stock Into The Case to Prevent Damage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 666-1 1/2
- Zoro # G0584291
- UPC # 00049659527971
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in X 300 in |
Roll Length | 25 ft |
Dimension Type | Inch |
Blade Width | 1/2 in |
Details
Number of Leaves | 1 |
Locking Device | No |
Construction | Tempered Steel |
Features | 0.0015 in Tickness, Rewind Feature Permits Retracting Thinner Feeler Stock Into The Case to Prevent Damage |
Leaves | Straight |
Long Form Calibration Certificate | No |
Accuracy | +/-0.0002 in |
Item | Feeler Gauge Stock Roll |
Blade Material | Steel |
Tolerance | +/-0.0002 in |
Finish | Unfinished |
Markings | Inch with Metric Equivalent |
Thickness | 0.0015 in |
Non-Magnetic | No |
Case Type | Plastic Dispensing Case |
Blade Style | Straight |
Non-Marring | No |
Case Included | Yes |
Description
Feeler Gauge Stock Roll, Blade Material Steel, Blade Style Straight, Blade Width 1/2 in, Case Included Yes, Case Type Plastic Dispensing Case, Dimension Type Inch, Non-Magnetic No, Non-Marring No, Roll Length 25 ft, Thickness 0.0015 in, Finish Unfinished, Markings Inch with Metric Equivalent, Tolerance +/-0.0002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Torx, T25, 1In (50 Pack) (DWA1TX25IRB)
- PROSKIT Non-Insulated Terminal Crimper 8 AWG, 2 (CP-351B)
- TEKTON 1/4" Drive Ratchet, 3.5 in. L (SRH01003)
- SUNEX Pistol Grip Needle Scaler, 1/4in NPT, 3000 BPM, 19 Needles (SX246)
- STARRETT Thickness Gage 005 (666-5)
- STARRETT Thickness Gage, 0.012 In, 1/2 x 12 In (667-12)
- STARRETT Thickness Gage, 0.002 In, 1/2 x 12 In (667-2)
- STARRETT Feeler Gage 20Mm (667M-20)
- STARRETT Thickness Gage, 0.016 In, 1/2 x 12 In (667-16)
- STARRETT Thickness Gage, 26 Tapered Leaves (66T)
- FOWLER X-Tread Tire Tread Thickness Gage (542255000)
- Starrett Precision Gauges & Accessories