Shop All Thickness Gauges
Starrett
Thickness Gage, 0.014 In, 1/2 x 12 In
Mfr # 667-14
Zoro # G3193723
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Device No
- Size of Leaves 1/2 in x 12 in
- Range (In.) 0.014
- Construction Tempered Steel
- Features Rounded Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667-14
- Zoro # G3193723
- UPC # 049659528527
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Blade Width | 1/2 in |
Dimension Type | Inch |
Blade Length | 12 in |
Details
Locking Device | No |
Range (In.) | 0.014 |
Construction | Tempered Steel |
Features | Rounded Ends |
Item | Feeler Gauge |
Leaves | Straight |
Long Form Calibration Certificate | No |
Number of Leaves | 1 |
Blade Material | Steel |
Markings | Inch |
Blade Style | Long Blade |
Non-Magnetic | No |
Thickness | 0.0140 in |
Finish | Unfinished |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0140 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Viewing Window Inner Plexiglass (41823)
- FREEMAN 20V Cordless 21 Degree, 3-1/4in Full Head Framing Nailer Including 4Ah Battery, Rapid Charger & Case (PE20V2183)
- EREM Tinners Snip, Straight, 4 1/2 in, Machine Tool Steel (532N)
- BOSCH 5" Variable-Speed Angle Grinder with Paddle Switch and Dust Guard (GWS13-50VSP)
- STARRETT Thickness Gage, 0.0025 In, 1/2 x 12 In (667-2 1/2)
- STARRETT Thickness Gage, 0.019 In, 1/2 x 12 In (667-19)
- STARRETT Feeler Gage 40Mm (667M-40)
- STARRETT Thickness Gage Holder, Single End (806)
- STARRETT Feeler Gage 30Mm (667M-30)
- STARRETT Thickness Gage, Tapered, 0.03-0.50mm (173MAT)
- BOJO TOOLS 2 PC Gap Gauge Kit (GT-K-M-PMMA-BK)
- Starrett Precision Measuring Tools