Shop All Thickness Gauges
Starrett
Thickness Gage, 0.013 In, 1/2 x 12 In
Mfr # 667-13
Zoro # G2074231
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rounded Ends
- Range (In.) 0.013
- Size of Leaves 1/2 in x 12 in
- Locking Device No
- Leaves Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 667-13
- Zoro # G2074231
- UPC # 049659528510
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Blade Length | 12 in |
Blade Width | 1/2 in |
Dimension Type | Inch |
Details
Features | Rounded Ends |
Range (In.) | 0.013 |
Locking Device | No |
Leaves | Straight |
Number of Leaves | 1 |
Construction | Tempered Steel |
Item | Feeler Gauge |
Long Form Calibration Certificate | No |
Markings | Inch |
Blade Material | Steel |
Non-Magnetic | No |
Finish | Unfinished |
Thickness | 0.0130 in |
Blade Style | Long Blade |
Description
If you need to measure the thickness of a material, the Starrett 667-13 Thickness Gage is what you need. The long blades provide precise measurements and make it easy to find the difference between two surfaces. The tempered steel leaves are round and measure 1/2 in x 12 in. This feeler gauge has an overall length of 12 in., with a 0.0130 inch thickness range. It has inch markings for ease of use and convenience. With rounded ends, these long blades provide superior control while measuring materials as thin as 0.013 inches thick. The Starrett Feeler Gauge provides an accurate measurement of material thicknesses so that you can work with confidence on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Syphon Spray Gun, w/6" Extension, 9 cfm (79SG006)
- DYNABRADE Air Disc Sander, Ind, 0.7 HP, 4-1/2 In (50321)
- YG-1 TOOL CO CR End Mill, Single End, 1/2", Carbide (07595-030R)
- STARRETT Band Saw Blade, 9 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09)
- STARRETT Feeler Gage 15Mm (667M-15)
- STARRETT Thickness Gage Stock, 32 Straight Leaves (S667A)
- STARRETT Thickness Gage 004 (666-4)
- STARRETT Countersink Gage 020-170 (689-1Z)
- STARRETT Tapered Feeler Gauge Set, Dim Type Inch (172CT)
- STARRETT Thickness Gage, 0.006 In, 1/2 x 12 In (667-6)
- STARRETT Pocket Dial Thickness Gauge, Acc. .001 (1010Z)
- Starrett Precision Measuring Tools