Shop All Thickness Gauges
Starrett
Thickness Gage, 0.012 In, 1/2 x 12 In
Mfr # 667-12
Zoro # G2696041
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Device No
- Features Rounded Ends
- Leaves Straight
- Number of Leaves 1
- Range (In.) 0.012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667-12
- Zoro # G2696041
- UPC # 049659528503
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Blade Width | 1/2 in |
Dimension Type | Inch |
Blade Length | 12 in |
Details
Item | Feeler Gauge |
Locking Device | No |
Features | Rounded Ends |
Leaves | Straight |
Number of Leaves | 1 |
Range (In.) | 0.012 |
Construction | Tempered Steel |
Long Form Calibration Certificate | No |
Thickness | 0.0120 in |
Markings | Inch |
Finish | Unfinished |
Blade Style | Long Blade |
Blade Material | Steel |
Non-Magnetic | No |
Description
If you need to measure thickness, the Starrett 667-12 Thickness Gage is the tool for you. The straight leaves are easy to read and made of tempered steel. The leaves are 1/2 in x 12 in., with a thickness of 0.0120 in. The rounded ends allow for greater accuracy and control when measuring thick or thin objects. It has an overall length of 12 in., with a blade width of 1/2 in. and a blade length of 12 in.. Constructed from tempered steel, this feeler gauge is ideal for checking air gaps, insulation and faucet clearance as well as wire mesh openings. You will be able to work more efficiently when using the Starrett 667-12 Thickness Gauge on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (4YR94)
- KO-KEN Extension Bar 1/4 Square 150mm 1/4 Sq. Drive (2760-150)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/8, Tubular Roll (SQ-5-22X)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- STARRETT Thickness Gage, 0.004 In, 1/2 x 12 In (667-4)
- STARRETT Thickness Gage, Tapered, 0.03-0.50mm (173MAT)
- STARRETT Feeler Gage 40Mm (667M-40)
- STARRETT L.S. Starrett 681-50314 66 Thickness Gage W-26 S (681-50314)
- STARRETT Thickness Gage, 0.001 In, 1/2 x 12 In (667-1)
- STARRETT Feeler Gage 30Mm (667M-30)
- STARRETT Thickness Gage 002 (666-2)
- Starrett Precision Measuring Tools