Shop All Thickness Gauges
Starrett
Thickness Gage, 0.010 In, 1/2 x 12 In
Mfr # 667-10
Zoro # G0623427
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leaves Straight
- Size of Leaves 1/2 in x 12 in
- Number of Leaves 1
- Locking Device No
- Range (In.) 0.010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667-10
- Zoro # G0623427
- UPC # 049659528480
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Dimension Type | Inch |
Blade Width | 1/2 in |
Blade Length | 12 in |
Details
Leaves | Straight |
Number of Leaves | 1 |
Locking Device | No |
Item | Feeler Gauge |
Range (In.) | 0.010 |
Features | Rounded Ends |
Long Form Calibration Certificate | No |
Construction | Tempered Steel |
Blade Style | Long Blade |
Blade Material | Steel |
Non-Magnetic | No |
Markings | Inch |
Thickness | 0.010 in |
Finish | Unfinished |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.010 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 1/4 in. female to 3/8 in. male drive adapter (F4456)
- JONARD TOOLS HD Scissor, 1 pcs. (JIC-183)
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (208344)
- DRILL AMERICA 3/4"-16 HSS Left Hand 4 Flute Bottoming Tap (DWT60867)
- STARRETT Wire Gage (287)
- STARRETT Feeler Gage 10Mm (667M-10)
- STARRETT Lvdt Length Gage 100 Analog Probe (776-9)
- STARRETT Feeler Gage 50Mm (667M-50)
- STARRETT Dial Thickness Gage, 0-0.500 In (1015A)
- STARRETT Thickness Gage Holder, Single End (806)
- STARRETT Feeler Stock Assortment (S667MA)
- Starrett Precision Measuring Tools