Shop All Thickness Gauges
Starrett
Thickness Gage, 0.009 In, 1/2 x 12 In
Mfr # 667-9
Zoro # G2389405
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- Range (In.) 0.0090
- Features Rounded Ends
- Locking Device No
- Number of Leaves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667-9
- Zoro # G2389405
- UPC # 049659528473
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Blade Width | 1/2 in |
Blade Length | 12 in |
Dimension Type | Inch |
Details
Long Form Calibration Certificate | No |
Item | Feeler Gauge |
Range (In.) | 0.0090 |
Features | Rounded Ends |
Locking Device | No |
Number of Leaves | 1 |
Leaves | Straight |
Construction | Tempered Steel |
Markings | Inch |
Blade Style | Long Blade |
Blade Material | Steel |
Thickness | 0.0090 in |
Non-Magnetic | No |
Finish | Unfinished |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0090 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-14 Carbon Steel Hex Rethreading Die (DWTHX114)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade (400274)
- PROTO SAE Plain Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short (J46232)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MG)
- STARRETT Thickness Gage, 0.0015- 0.015 In, 9 Leaves (172AT)
- STARRETT Feeler Gage 40Mm (667M-40)
- STARRETT Thickness Gage, 0.026 In, 1/2 x 12 In (667-26)
- STARRETT Pocket Dial Thickness Gauge, Acc. .001 (1010Z)
- STARRETT Wire Gage (287)
- STARRETT Thickness Gage 006 (666-6)
- STARRETT Feeler Stock Assortment (S667MA)
- Starrett Precision Measuring Tools