Shop All Thickness Gauges
Starrett
Thickness Gage, 0.008 In, 1/2 x 12 In
Mfr # 667-8
Zoro # G3306852
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leaves Straight
- Features Rounded Ends
- Locking Device No
- Size of Leaves 1/2 in x 12 in
- Range (In.) 0.0080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667-8
- Zoro # G3306852
- UPC # 049659528466
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Dimension Type | Inch |
Blade Width | 1/2 in |
Blade Length | 12 in |
Details
Leaves | Straight |
Features | Rounded Ends |
Locking Device | No |
Range (In.) | 0.0080 |
Item | Feeler Gauge |
Construction | Tempered Steel |
Number of Leaves | 1 |
Long Form Calibration Certificate | No |
Markings | Inch |
Non-Magnetic | No |
Blade Material | Steel |
Finish | Unfinished |
Blade Style | Long Blade |
Thickness | 0.0080 in |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0080 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L (1500013)
- PROSKIT Tweezer, ESD Safe, Soft, Grip, Super Fine (TZ-202N)
- GEARWRENCH 12mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86712)
- STURTEVANT RICHMONT Grip Kit, Long, 5 Unit Increase (869067)
- STARRETT Thickness Gage, 0.006 In, 1/2 x 12 In (667-6)
- STARRETT Pocket Dial Thickness Gauge, Acc. .001 (1010Z)
- STARRETT Thickness Gage, 0.009 In, 1/2 x 12 In (667-9)
- STARRETT Screw Pitch Gage (476)
- STARRETT Thickness Gage, 0.027 In, 1/2 x 12 In (667-27)
- STARRETT Thickness Gage, 0.005 In, 1/2 x 12 In (667-5)
- STARRETT Thickness Gage, 0.019 In, 1/2 x 12 In (667-19)
- Starrett Precision Gauges & Accessories