Shop All Thickness Gauges
Starrett
Thickness Gage, 0.007 In, 1/2 x 12 In
Mfr # 667-7
Zoro # G2286916
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leaves Straight
- Range (In.) 0.0070
- Features Rounded Ends
- Construction Tempered Steel
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667-7
- Zoro # G2286916
- UPC # 049659528459
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Dimension Type | Inch |
Blade Width | 1/2 in |
Blade Length | 12 in |
Details
Leaves | Straight |
Range (In.) | 0.0070 |
Features | Rounded Ends |
Construction | Tempered Steel |
Long Form Calibration Certificate | No |
Item | Feeler Gauge |
Number of Leaves | 1 |
Locking Device | No |
Thickness | 0.0070 in |
Markings | Inch |
Non-Magnetic | No |
Finish | Unfinished |
Blade Style | Long Blade |
Blade Material | Steel |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0070 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3 Piece 1/2 Inch Drive Metric Hex Bit Socket Set (752029X)
- POWERBUILT Ramp Type Spark Plug Gauge (640594)
- KESON Measuring Wheel, 4 In Dia, 10,000 ft (RR110)
- MILWAUKEE TOOL 12 pc. HOLE DOZER Plumber's Bi-Metal Hole Saw Set (49-22-4143)
- STARRETT Thickness Gage Holder, Single End (806)
- STARRETT Thickness Gage, 0.011 In, 1/2 x 12 In (667-11)
- STARRETT Thickness Gage, 0.020 In, 1/2 x 12 In (667-20)
- STARRETT Thickness Gage, 0.0015-0.035 In (66B)
- STARRETT Thickness Gage, 0.016 In, 1/2 x 12 In (667-16)
- STARRETT Thickness Gage, 0.023 In, 1/2 x 12 In (667-23)
- STARRETT Thickness Gage, 0.029 In, 1/2 x 12 In (667-29)
- Starrett Precision Measuring Tools