Shop All Thickness Gauges
Starrett
Thickness Gage, 0.005 In, 1/2 x 12 In
Mfr # 667-5
Zoro # G1099375
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rounded Ends
- Leaves Straight
- Number of Leaves 1
- Construction Tempered Steel
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667-5
- Zoro # G1099375
- UPC # 049659528435
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Dimension Type | Inch |
Blade Width | 1/2 in |
Blade Length | 12 in |
Details
Features | Rounded Ends |
Leaves | Straight |
Number of Leaves | 1 |
Construction | Tempered Steel |
Long Form Calibration Certificate | No |
Item | Feeler Gauge |
Locking Device | No |
Range (In.) | 0.0050 |
Markings | Inch |
Non-Magnetic | No |
Blade Style | Long Blade |
Thickness | 0.0050 in |
Finish | Unfinished |
Blade Material | Steel |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0050 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Finger Ratchet Driver Set (102103104) (CV104-03)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 35 in H (310XB)
- ZORO SELECT End Mill, 1/4" Dia, 3/4" Cut, Carbide (273-250750D)
- MILWAUKEE TOOL 6" 14 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8782)
- STARRETT Pocket Dial Thickness Gauge, Acc. .001 (1010Z)
- STARRETT Thickness Gage Holder, Single End (806)
- STARRETT Thickness Gage Stock, 32 Straight Leaves (S667A)
- STARRETT Thickness Gage, 0.030 In, 1/2 x 12 In (667-30)
- STARRETT Thickness Gage, Straight, 0.05-1.0mm (66MA)
- STARRETT Thickness Gage, 0.021 In, 1/2 x 12 In (667-21)
- STARRETT Feeler Gage 50Mm (667M-50)
- Starrett Precision Gauges & Accessories