Shop All Thickness Gauges
Starrett
Thickness Gage, 0.004 In, 1/2 x 12 In
Mfr # 667-4
Zoro # G1267761
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Tempered Steel
- Size of Leaves 1/2 in x 12 in
- Number of Leaves 1
- Long Form Calibration Certificate No
- Leaves Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667-4
- Zoro # G1267761
- UPC # 049659528428
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Dimension Type | Inch |
Blade Length | 12 in |
Blade Width | 1/2 in |
Details
Construction | Tempered Steel |
Number of Leaves | 1 |
Long Form Calibration Certificate | No |
Leaves | Straight |
Item | Feeler Gauge |
Range (In.) | 0.0040 |
Features | Rounded Ends |
Locking Device | No |
Non-Magnetic | No |
Blade Material | Steel |
Markings | Inch |
Blade Style | Long Blade |
Finish | Unfinished |
Thickness | 0.0040 in |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0040 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6129)
- K-TOOL INTERNATIONAL O-Ring 1.42"/36Mm (For All Impact Sockets In Set 39100) (KTI39001)
- WESTWARD 3/4 in Drive Impact Socket 36 mm Size 6 pt Deep Depth, Black Oxide (21WN20)
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- STARRETT Thickness Gage, 0.017 In, 1/2 x 12 In (667-17)
- STARRETT Thickness Gage, 0.001 In, 1/2 x 12 In (667-1)
- STARRETT Thickness Gage, Straight, 0.05-1.0mm (66MA)
- STARRETT Feeler Gage 04Mm (667M-4)
- STARRETT Feeler Gage 05Mm (667M-5)
- STARRETT Wire Gage (287)
- STARRETT Thickness Gage 009 (666-9)
- Starrett Precision Gauges & Accessories