Shop All Thickness Gauges
Starrett
Thickness Gage, 0.003 In, 1/2 x 12 In
Mfr # 667-3
Zoro # G2819363
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leaves Straight
- Range (In.) 0.0030
- Locking Device No
- Long Form Calibration Certificate No
- Size of Leaves 1/2 in x 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667-3
- Zoro # G2819363
- UPC # 049659528411
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Blade Width | 1/2 in |
Dimension Type | Inch |
Blade Length | 12 in |
Details
Leaves | Straight |
Range (In.) | 0.0030 |
Locking Device | No |
Long Form Calibration Certificate | No |
Item | Feeler Gauge |
Number of Leaves | 1 |
Features | Rounded Ends |
Construction | Tempered Steel |
Blade Style | Long Blade |
Non-Magnetic | No |
Markings | Inch |
Finish | Unfinished |
Blade Material | Steel |
Thickness | 0.0030 in |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0030 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Socket Remvbl Knob In250 (10083-00M)
- STARRETT AGD Contact Point Extension, 1" Long (PT21697-1)
- PROTO COMBINATION SQUARE 16 (PO46-131)
- DEWALT Batteries, 60V Flexvolt 9.0 Ah, PK4 ((4) DCB609)
- STARRETT Screw Pitch Gage (476)
- STARRETT Thickness Gage 0015 (666-1 1/2)
- STARRETT Digital Thickness Gage, 0-0.500 In (765A)
- STARRETT Thickness Gage, 0.0015- 0.015 In, 9 Leaves (172AT)
- STARRETT Feeler Gage 10Mm (667M-10)
- STARRETT Thickness Gage 003 (666-3)
- STARRETT Thickness Gage 006 (666-6)
- Starrett Thickness Gauges