Shop All Thickness Gauges
Starrett
Thickness Gage, 0.0025 In, 1/2 x 12 In
Mfr # 667-2 1/2
Zoro # G3137154
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Device No
- Range (In.) 0.0025
- Long Form Calibration Certificate No
- Construction Tempered Steel
- Number of Leaves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 667-2 1/2
- Zoro # G3137154
- UPC # 049659528404
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Blade Width | 1/2 in |
Blade Length | 12 in |
Dimension Type | Inch |
Details
Locking Device | No |
Range (In.) | 0.0025 |
Item | Feeler Gauge |
Long Form Calibration Certificate | No |
Construction | Tempered Steel |
Number of Leaves | 1 |
Features | Rounded Ends |
Leaves | Straight |
Finish | Unfinished |
Blade Style | Long Blade |
Blade Material | Steel |
Non-Magnetic | No |
Markings | Inch |
Thickness | 0.0025 in |
Description
This Starrett 667-2 1/2 Thickness Gage is the ideal tool for checking the thickness of your metal sheets. It has a range of 0.0025 in., which makes it very accurate. The leaves have rounded ends, making them safe to use on sheet metal without scratching or damaging the surface. The leaves are 12 in. long and measure 1/2 x 12 in., making this feeler gauge suitable for a wide variety of applications. Made from tempered steel, these leaves are extremely durable and will not bend easily when used on sheet metal with sharp edges. The blade width is 1/2 in., while the thickness measures 0.0025 in.. If you need an accurate feeler gauge that is suitable for a wide range of applications, consider getting this Starrett 667-2 1/2 Thickness Gage today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (28401)
- PLATT Black Protective Case, 8-1/2"L x 6"W x 2-1/2"D (107)
- REPAR Safety Guard, 7-7/8 in. Hx4-47/64 in. W (TR-1-CM)
- ABB Crimping Tool Die (15520SS)
- STARRETT Feeler Stock Assortment (S667MA)
- STARRETT Thickness Gage 004 (666-4)
- STARRETT Thickness Gage, 0.007 In, 1/2 x 12 In (667-7)
- STARRETT Thickness Gage, 0.020 In, 1/2 x 12 In (667-20)
- STARRETT Thickness Gage, Straight, 0.05-1.0mm (66MA)
- STARRETT Thickness Gage, 0.004 In, 1/2 x 12 In (667-4)
- STARRETT Feeler Gage 03Mm (667M-3)
- Starrett Thickness Gauges