Shop All Thickness Gauges
Starrett
Thickness Gage, 0.0015 In, 1/2 x 12 In
Mfr # 667-1 1/2
Zoro # G3206235
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 1
- Size of Leaves 1/2 in x 12 in
- Locking Device No
- Features Rounded Ends
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 667-1 1/2
- Zoro # G3206235
- UPC # 049659528381
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Blade Length | 12 in |
Dimension Type | Inch |
Blade Width | 1/2 in |
Details
Number of Leaves | 1 |
Item | Feeler Gauge |
Locking Device | No |
Features | Rounded Ends |
Long Form Calibration Certificate | No |
Leaves | Straight |
Construction | Tempered Steel |
Range (In.) | 0.0015 |
Finish | Unfinished |
Non-Magnetic | No |
Blade Style | Long Blade |
Markings | Inch |
Blade Material | Steel |
Thickness | 0.0015 in |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0015 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S8)
- WIDIA Thread Forming Tap, 1/4"-20, Plug, Uncoated, 3 Flutes (17027)
- MARSHALLTOWN PREMIER Notched Trowel, Lft Handed, 1/4"x1/4"x1/4" (702SDL)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8089 M)
- STARRETT Thickness Gage 008 (666-8)
- STARRETT Ss Thickness Gage, 13 Leaves 0.0015" To 0.200" (467S)
- STARRETT Long-Blade Feeler Gauge Set, Dim Type In (172E)
- STARRETT Countersink Gage 020-170 (689-1Z)
- STARRETT Thickness Gage, 0.0015-0.035 In (66B)
- STARRETT Feeler Gage 50Mm (667M-50)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2871-10)
- Starrett Thickness Gauges