Shop All Thickness Gauges
Starrett
Tapered Feeler Gauge Set, Dim Type Inch
Mfr # 172CT
Zoro # G205259507
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Feeler Blades 8
- Range (In.) 0.002 to 0.015
- Markings Inch
- Included Taper Gauge Range 0.002 in to 0.015 in
- Number of Leaves 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 172CT
- Zoro # G205259507
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Blade Width | 1/4 in to 1/2 in |
Dimension Type | Inch |
Blade Length | 6 in |
Description
Tapered Feeler Gauge Set, Finish Unfinished, Blade Length 6 in, Blade Material Steel, Blade Style Tapered Blade, Dimension Type Inch, Included Certification None, Maximum Thickness - Inch 0.015 in, Minimum Thickness - Inch 0.0015 in, Non-Marring No, Number of Feeler Blades 8, Thickness Range 0.0015 in to 0.015 in, Tolerance +/-0.0002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0 to 6 In. (500-160-30)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.300in (111230000)
- DEWALT 13/64" Titanium Speed Tip Drill Bit (DW1313)
- GREY PNEUMATIC 3/8" Drive Torx(R), 9 pcs (1206T)
- STARRETT Thickness Gage 008 (666-8)
- STARRETT Thickness Gage, 0.0025 In, 1/2 x 12 In (667-2 1/2)
- STARRETT Thickness Gage, 0.005 In, 1/2 x 12 In (667-5)
- STARRETT Thickness Gage 003 (666-3)
- STARRETT Thickness Gage, 0.0015 In, 1/2 x 12 In (667-1 1/2)
- STARRETT Thickness Gage, 0.016 In, 1/2 x 12 In (667-16)
- STARRETT Thickness Gage, 0.028 In, 1/2 x 12 In (667-28)
- Starrett Precision Measuring Tools